Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-14AG-24=KRPA 6-1393104-7

KRPA-14AG-24=KRPA (Discontinued)

  • Mfr # 6-1393104-7
  • Zoro # G700975834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393104-7
Zoro #
G700975834
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Length
1.406 in
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Product Height
2 in
Height Class (Mechanical)
50 to 60 mm

Details

Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Limiting Continuous Current
10A
Contact Number of Poles
3
Actuating System
AC
Environmental Ambient Temperature Class
50 to 70°C
Operating Temperature Range
-45 to 55°C
Contact Limiting Short-Time Current
10A
Contact Voltage Rating
240 VAC
Terminal Type
Plug-In
Coil Resistance
85 Ω
Coil Power Rating AC
2.1 VA
Coil Magnetic System
Monostable, AC
Contact Current Rating (Max)
10A
Contact Limiting Making Current
10A
Environmental Category of Protection
RTI
Relay Mounting Type
Socket
Environmental Ambient Temperature (Max)
55°C
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Resistance
1000 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Power Rating Class
2 to 3 VA
Coil Voltage Rating
24 VAC
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
5 to 10 A, 16 A
Contact Arrangement
3 Form C (CO)
Contact Limiting Breaking Current
10A
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.