Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KRPA-14AN-240=KRPA

  • Mfr # 7-1393104-5

  • Zoro # G500976277


product price: $37.69
/ea
Sold in multiples of 2 for $75.38

Key Features

Coil Voltage
240V AC
Number of Poles
3
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Height Class (Mechanical)
50 to 60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393104-5
Zoro #
G500976277
UPC #
-
Country of Origin
Unknown

Dimensions

Height Class (Mechanical)
50 to 60 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Length
1.406 in
Product Height
2 in

Details

Item
Definite Purpose Contactor
Coil Voltage
240V AC
Number of Poles
3
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Contact Number of Poles
3
Actuating System
AC
Environmental Category of Protection
RTI
Relay Mounting Type
Socket
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Current Rating (Max)
10A
Coil Voltage Rating
240 VAC
Insulation Initial Resistance
1000 MΩ
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
2 to 3 VA
Terminal Type
Plug-In
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator
Contact Limiting Breaking Current
10A
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature (Max)
55°C
Contact Limiting Continuous Current
10A
Coil Resistance
9110 Ω
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Power Rating AC
2.1 VA
Contact Current Class
5 to 10 A, 16 A
Operating Temperature Range
-45 to 55°C
Contact Arrangement
3 Form C (CO)
Terminal Connection Type
Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.