Zoro Homepage
This item is Discontinued.
Te Connectivity KRPA-14DG-24=KRPA 8-1393104-4

KRPA-14DG-24=KRPA (Discontinued)

  • Mfr # 8-1393104-4
  • Zoro # G200976874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393104-4
Zoro #
G200976874
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
50 to 60 mm
Product Length
1.406 in
Product Height
2 in

Details

Contact Material
AgCdO
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Arrangement
3 Form C (CO)
Relay Mounting Type
Socket
Coil Voltage Rating
24 VDC
Coil Magnetic System
Monostable, DC
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Contact Limiting Continuous Current
10A
Contact Limiting Making Current
10A
Terminal Type
Plug-In
Contact Limiting Short-Time Current
10A
Coil Power Rating DC
1250 mW
Operating Temperature Range
-45 to 70°C
Contact Number of Poles
3
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Resistance
1000 MΩ
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
10A
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Breaking Current
10A
Contact Current Class
5 to 10 A, 16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.