Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-14DY-24=KRPA 9-1393104-3

KRPA-14DY-24=KRPA (Discontinued)

  • Mfr # 9-1393104-3
  • Zoro # G400976896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393104-3
Zoro #
G400976896
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
50 to 60 mm
Length Class (Mechanical)
35 to 40 mm
Product Height
2 in
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Length
1.406 in

Details

Contact Material
Ag
Coil Power Rating DC
1250 mW
Contact Voltage Rating
240 VAC
Contact Current Rating (Max)
10A
Contact Limiting Continuous Current
10A
Operating Temperature Range
-45 to 70°C
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
3
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Terminal Type
Plug-In
Environmental Ambient Temperature (Max)
70°C
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Resistance
1000 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Category of Protection
RTI
Coil Voltage Rating
24 VDC
Coil Resistance
472 Ω
Contact Arrangement
3 Form C (CO)
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Making Current
10A
Coil Special Features
UL Coil Insulation Class B
Coil Magnetic System
Monostable, DC
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Switching Load (Min)
100mA @ 12V
Contact Limiting Breaking Current
10A
Relay Mounting Type
Socket
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.