Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-14DY-48=KRPA 9-1393104-4

KRPA-14DY-48=KRPA (Discontinued)

  • Mfr # 9-1393104-4
  • Zoro # G200976867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393104-4
Zoro #
G200976867
UPC #
-
Country of Origin
Unknown

Dimensions

Product Length
1.406 in
Product Height
2 in
Height Class (Mechanical)
50 to 60 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm

Details

Contact Material
Ag
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Making Current
10A
Coil Power Rating DC
1300 mW
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, DC
Terminal Type
Plug-In
Operating Temperature Range
-45 to 70°C
Actuating System
DC
Coil Resistance
1800 Ω
Contact Number of Poles
3
Contact Arrangement
3 Form C (CO)
Coil Voltage Rating
48 VDC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
50 to 70°C
Relay Mounting Type
Socket
Insulation Initial Resistance
1000 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Switching Load (Min)
100mA @ 12V
Contact Current Class
16 A, 5 to 10 A
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Limiting Short-Time Current
10A
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.