Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-5AG-120=KRPA 9-1393104-8

KRPA-5AG-120=KRPA (Discontinued)

  • Mfr # 9-1393104-8
  • Zoro # G000976982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393104-8
Zoro #
G000976982
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Length
1.406 in
Length Class (Mechanical)
35 to 40 mm
Product Height
2 in
Product Width
1.405 in
Height Class (Mechanical)
50 to 60 mm

Details

Contact Material
AgCdO
Coil Power Rating AC
2.1 VA
Coil Resistance
2250 Ω
Contact Arrangement
1 Form C (CO)
Coil Special Features
UL Coil Insulation Class B
Coil Voltage Rating
120 VAC
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Terminal Type
Plug-In
Coil Magnetic System
Monostable, AC
Insulation Initial Resistance
1000 MΩ
Coil Power Rating Class
2 to 3 VA
Contact Limiting Short-Time Current
10A
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature (Max)
55°C
Operating Temperature Range
-45 to 55°C
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Current Rating (Max)
10A
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
1
Environmental Category of Protection
RTI
Contact Voltage Rating
240 VAC
Contact Current Class
16 A, 5 to 10 A
Contact Limiting Making Current
10A
Relay Mounting Type
Socket
Contact Limiting Continuous Current
10A
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Actuating System
AC
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.