Zoro Homepage

KRPA-5DG-12=KRPA

  • Mfr # 1393105-3

  • Zoro # G000975107


product price: $30.65
/ea
Sold in multiples of 3 for $91.95

Key Features

Coil Voltage
12V DC
Number of Poles
1
Contact Material
AgCdO
Actuating System
DC
Product Length
1.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393105-3
Zoro #
G000975107
UPC #
-
Country of Origin
Unknown

Dimensions

Product Length
1.406 in
Height Class (Mechanical)
50 to 60 mm
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Height
2 in
Product Width
1.405 in

Details

Item
Definite Purpose Contactor
Coil Voltage
12V DC
Number of Poles
1
Contact Material
AgCdO
Actuating System
DC
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Power Relay Type
Industrial Panel Plug-In
Coil Resistance
120 Ω
Coil Voltage Rating
12 VDC
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (Max)
10A
Terminal Type
Plug-In
Contact Arrangement
1 Form C (CO)
Coil Power Rating Class
100 to 150 mW
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Magnetic System
Monostable, DC
Insulation Initial Resistance
100 MΩ
Relay Mounting Type
Socket
Contact Limiting Continuous Current
10A
Contact Current Class
16 A, 5 to 10 A
Contact Number of Poles
1
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Operating Temperature Range
-45 to 70°C
Contact Voltage Rating
240 VAC
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating DC
120 mW
Contact Limiting Breaking Current
10A
Series
1393
Terminal Connection Type
Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.