Zoro Homepage

KS500B1/4=KNOB BLK W/SKIRT 1/4

  • Mfr # 1437623-4

  • Zoro # G500946355


product price: $11.69
/ea
Sold in multiples of 15 for $175.35

Key Features

Diameter
.5 in
Material
Aluminum
Color
Black
Spin Plate
Without
Indicator Location
Side & Skirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437623-4
Zoro #
G500946355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.5 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black
Spin Plate
Without
Indicator Location
Side & Skirt
Product Type
Knob
Spinner
Without
Skirt
With
Knob Design
3 Flute
Indicator Style
Line

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.