Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KU-11A35-120=KU 9-1393109-2

KU-11A35-120=KU (Discontinued)

  • Mfr # 9-1393109-2
  • Zoro # G100977032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393109-2
Zoro #
G100977032
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
2.43 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
55 to 65 mm
Product Width
1.468 in
Product Height
1.402 in

Details

Item
General Purpose Relay
Mounting Style
Tapped Core, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
120 VAC
Contact Material
AgCdO
Contact Current Rating (Max)
10A
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Resistance
2250 Ω
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
55°C
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
2 to 3 VA
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
10A
Coil Magnetic System
Monostable, AC
Actuating System
AC
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Class
5 to 10 A, 16 A
Operating Temperature Range
-45 to 55°C
Contact Limiting Breaking Current
10A
Contact Voltage Rating
240 VAC
Coil Power Rating AC
2 VA
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Resistance
100 MΩ
Contact Number of Poles
2
Contact Limiting Short-Time Current
10A
Contact Switching Load (Min)
300mA @ 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.