Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapped Core, Panel Mount, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 9-1393109-4

  • Zoro # G100976974


product price: $59.59
/ea
Sold in multiples of 2 for $119.18

Key Features

Mounting Style
Tapped Core, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393109-4
Zoro #
G100976974
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
2.43 in
Length Class (Mechanical)
55 to 65 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.402 in
Product Width
1.468 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Tapped Core, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
2
Contact Current Class
5 to 10 A, 16 A
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
10A
Environmental Ambient Temperature (Max)
55°C
Coil Resistance
9110 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Making Current
10A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
2 to 3 VA
Actuating System
AC
Coil Power Rating AC
2 VA
Contact Arrangement
2 Form C (CO)
Operating Temperature Range
-45 to 55°C
Contact Voltage Rating
240 VAC
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.