Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Tapped Core, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 9-1393109-3

  • Zoro # G200976966


product price: $37.99
/ea
Sold in multiples of 5 for $189.95

Key Features

Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393109-3
Zoro #
G200976966
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
55 to 65 mm
Product Height
1.402 in
Product Width
1.468 in
Product Length
2.43 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Material
AgCdO
Contact Limiting Continuous Current
10A
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating Class
2 to 3 VA
Coil Resistance
85 Ω
Contact Current Rating (Max)
10A
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Arrangement
2 Form C (CO)
Operating Temperature Range
-45 to 55°C
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
55°C
Contact Number of Poles
2
Coil Power Rating AC
2 VA
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Actuating System
AC
Contact Current Class
5 to 10 A, 16 A
Environmental Category of Protection
RTI
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A
Insulation Initial Resistance
100 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.