Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Mounting Stud, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 9-1393109-5

  • Zoro # G900976884


product price: $38.49
/ea
Sold in multiples of 3 for $115.47

Key Features

Mounting Style
Panel Mount, Mounting Stud
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393109-5
Zoro #
G900976884
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
55 to 60 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.402 in
Product Length
2.43 in
Product Width
1.468 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Mounting Stud
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Number of Poles
2
Contact Voltage Rating
240 VAC
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
1000 to 1500 mW
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Special Features
UL Coil Insulation Class B
Operating Temperature Range
-45 to 70°C
Contact Current Rating (Max)
10A
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Resistance
100 MΩ
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
300mA @ 12V
Actuating System
DC
Contact Limiting Short-Time Current
10A
Contact Limiting Breaking Current
10A
Coil Power Rating DC
1250 mW
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Continuous Current
10A
Environmental Ambient Temperature (Max)
70°C
Contact Current Class
16 A, 5 to 10 A
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.