Panel Mount, Tapped Core, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 9-1393109-7

  • Zoro # G800976953


product price:  $40.99
/ea
Sold in multiples of 4 for $163.96

Key Features

Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393109-7
Zoro #
G800976953
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
2.43 in
Length Class (Mechanical)
55 to 60 mm
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.402 in
Product Width
1.468 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Power Rating Class
1000 to 1500 mW
Environmental Ambient Temperature Class
50 to 70°C
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Voltage Rating
240 VAC
Contact Number of Poles
2
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Resistance
472 Ω
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating DC
1250 mW
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Operating Temperature Range
-45 to 70°C
Coil Magnetic System
Monostable, DC
Contact Limiting Breaking Current
10A
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ
Actuating System
DC
Contact Current Class
16 A, 5 to 10 A
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Continuous Current
10A
Power Relay Type
Industrial Panel Plug-In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.