Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Tapped Core, General Purpose Relay, 5 A, Solder, Quick Connect

  • Mfr # 9-1393109-8

  • Zoro # G800976939


product price: $43.65
/ea
Sold in multiples of 4 for $174.60

Key Features

Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
5 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393109-8
Zoro #
G800976939
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Width
1.468 in
Length Class (Mechanical)
55 to 65 mm
Product Height
1.402 in
Product Length
2.43 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
5 A
Contact Material
Ag
Actuating System
AC
Insulation Initial Resistance
100 MΩ
Contact Switching Load (Min)
100mA @ 12V
Contact Number of Poles
3
Contact Limiting Short-Time Current
5A
Contact Current Class
16 A, 5 to 10 A
Contact Current Rating (Max)
5A
Contact Voltage Rating
240 VAC
Coil Power Rating AC
3 VA
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Magnetic System
Monostable, AC
Contact Limiting Breaking Current
5A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Continuous Current
5A
Contact Arrangement
3 Form C (CO)
Environmental Ambient Temperature (Max)
45°C
Coil Power Rating Class
2 to 3 VA
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Ambient Temperature Class
0 to 50°C
Contact Limiting Making Current
5A
Operating Temperature Range
-45 to 45°C
Coil Special Features
UL Coil Insulation Class B
Coil Resistance
7200 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.