Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KU-14A35-120=KU 9-1393109-9

KU-14A35-120=KU (Discontinued)

  • Mfr # 9-1393109-9
  • Zoro # G900976921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393109-9
Zoro #
G900976921
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Height
1.402 in
Length Class (Mechanical)
55 to 65 mm
Product Length
2.43 in
Product Width
1.468 in
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Quick Connect, Solder
Coil Voltage
120 VAC
Contact Material
AgCdO
Contact Switching Load (Min)
300mA @ 12V
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
45°C
Actuating System
AC
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature Class
0 to 50°C
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Operating Temperature Range
-45 to 45°C
Insulation Initial Resistance
100 MΩ
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Arrangement
3 Form C (CO)
Contact Number of Poles
3
Coil Magnetic System
Monostable, AC
Contact Limiting Making Current
10A
Coil Resistance
1700 Ω
Coil Power Rating AC
3 VA
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Short-Time Current
10A
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Contact Voltage Rating
240 VAC
Contact Current Rating (Max)
10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.