
KU401B1/8=KNOB BLACK W/DIAMOND
Mfr # 2-1437623-1
Zoro # G400945830
product price: $6.95
/eaSold in multiples of 15 for $104.25
Key Features
Diameter
.374 in
Material
Aluminum 56S
Color
Black
Indicator Location
On Skirt
Product Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1437623-1
Zoro #
G400945830
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
.374 in
Shaft Size
.125 in
Details
Material
Aluminum 56S
Color
Black
Indicator Location
On Skirt
Product Type
Knob
Spinner
Without
Spin Plate
Without
Skirt
With
Knob Design
Serrated Diamond Trim Cut
Indicator Style
Dot
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.