Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KU402B1/8=KNOB BLACK W/DIAMOND

  • Mfr # 2-1437623-2

  • Zoro # G800945836


product price: $7.49
/ea
Sold in multiples of 20 for $149.80

Key Features

Diameter
.374 in
Material
Aluminum 56S
Color
Black
Shaft Size
.125 in
Spinner
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437623-2
Zoro #
G800945836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.374 in
Shaft Size
.125 in

Details

Material
Aluminum 56S
Color
Black
Spinner
Without
Spin Plate
Without
Skirt
With
Product Type
Knob
Indicator Location
On Skirt
Indicator Style
Dot
Knob Design
Serrated Diamond Trim Cut

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.