Zoro Homepage
This item is Discontinued.
Te Connectivity KUEP-11A35-120=RELAY GENPUR QC 1423116-2

KUEP-11A35-120=RELAY GENPUR QC (Discontinued)

  • Mfr # 1423116-2
  • Zoro # G000973165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423116-2
Zoro #
G000973165
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.53 in
Product Height
1.905 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.