Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUEP-11D15-12=KU 8-1393113-6

KUEP-11D15-12=KU (Discontinued)

  • Mfr # 8-1393113-6
  • Zoro # G400976841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393113-6
Zoro #
G400976841
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.53 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Height
1.905 in
Height Class (Mechanical)
40 to 50 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12 VDC
Contact Material
AgCdO
Contact Current Rating (Max)
10A
Contact Voltage Rating
150 VDC
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Power Rating Class
1500 mW
Environmental Category of Protection
RTI
Coil Resistance
80 Ω
Contact Number of Poles
2
Contact Limiting Short-Time Current
10A
Actuating System
DC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Resistance
100 MΩ
Contact Special Features
Magnetic Blowout
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating DC
1800 mW
Contact Limiting Breaking Current
10A
Coil Magnetic System
Monostable, DC
Contact Current Class
5 to 10 A, 16 A
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Operating Temperature Range
-45 to 70°C
Contact Arrangement
2 Form C (CO)
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.