
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1393113-8
Zoro #
G600976825
UPC #
-
Country of Origin
China
Dimensions
Product Length
1.53 in
Length Class (Mechanical)
35 to 40 mm
Product Height
1.905 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.