Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Bracket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 9-1393113-1

  • Zoro # G200976928


product price: $46.55
/ea
Sold in multiples of 2 for $93.10

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393113-1
Zoro #
G200976928
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Width
1.531 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm
Product Length
1.906 in
Product Height
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
Contact Material
AgCdO
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Actuating System
DC
Environmental Ambient Temperature Class
50 to 70°C
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
2
Contact Special Features
Magnetic Blowout
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating DC
1800 mW
Operating Temperature Range
-45 to 70°C
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, DC
Contact Limiting Short-Time Current
10A
Coil Resistance
320 Ω
Contact Voltage Rating
150 VDC
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Continuous Current
10A
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (Max)
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.