Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10A, Quick Connect, Solder

  • Mfr # 9-1393113-4

  • Zoro # G800977073


product price: $33.95
/ea
Sold in multiples of 3 for $101.85

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10A
Contact Rating (AC)
10A @ 150V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393113-4
Zoro #
G800977073
UPC #
-
Country of Origin
China

Dimensions

Product Height
1.905 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Product Length
1.53 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10A
Contact Rating (AC)
10A @ 150V
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Voltage Rating
150 VDC
Environmental Category of Protection
RTI
Actuating System
AC
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature (Max)
55°C
Contact Arrangement
1 Form X (NO, Bridging)
Contact Current Rating (Max)
10A
Contact Number of Poles
1
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Contact Special Features
Magnetic Blowout
Operating Temperature Range
-45 to 55°C
Contact Limiting Continuous Current
10A
Coil Power Rating AC
2 VA
Contact Current Class
5 to 10 A, 16 A
Coil Power Rating Class
2 to 3 VA
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Magnetic System
Monostable, AC
Coil Resistance
2250 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.