This item is Discontinued.

Te Connectivity KUEP-3D15-110=KU 9-1393113-7

KUEP-3D15-110=KU (Discontinued)

  • Mfr # 9-1393113-7
  • Zoro # G600977051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393113-7
Zoro #
G600977051
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.52 in
Product Height
2.248 in
Product Width
1.374 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
110 VDC
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Special Features
Magnetic Blowout
Operating Temperature Range
-45 to 70°C
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Contact Limiting Making Current
10A
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Arrangement
1 Form X (NO, Bridging)
Contact Current Rating (Max)
10A
Coil Resistance
10000 Ω
Environmental Ambient Temperature (Max)
70°C
Contact Switching Load (Min)
300mA @ 12V
Contact Voltage Rating
150 VDC
Contact Limiting Breaking Current
10A
Contact Number of Poles
1
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
1250 mW

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.