Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUEP-3D17-12=KU 1393114-3

KUEP-3D17-12=KU (Discontinued)

  • Mfr # 1393114-3
  • Zoro # G300974961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393114-3
Zoro #
G300974961
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Product Height
1.905 in
Product Length
1.53 in
Length Class (Mechanical)
35 to 40 mm

Details

Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Relay Mounting Type
Printed Circuit Board, Socket
Input Voltage
150 VDC
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Breaking Current
10A
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
1200 mW
Contact Current Rating (Max)
10A
Contact Limiting Continuous Current
10A
Coil Power Rating Class
1000 to 1500 mW
Coil Resistance
120 Ω
Environmental Ambient Temperature Class
50 to 70°C
Environmental Ambient Temperature (Max)
70°C
Actuating System
DC
Environmental Category of Protection
RTI
Contact Arrangement
1 Form X (NO, Bridging)
Contact Limiting Making Current
10A
Input Voltage Typical
150 VDC
Terminal Type
PCB-THT
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Special Features
Magnetic Blowout
Contact Voltage Rating
150 VDC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Resistance
100 MΩ
Coil Voltage Rating
12 VDC
Contact Number of Poles
1
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.