Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Plug-In Relay, 10 A, PCB

  • Mfr # 6-1393123-4

  • Zoro # G200975938


product price: $47.79
/ea
Sold in multiples of 3 for $143.37

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393123-4
Zoro #
G200975938
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.53 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.905 in

Details

Item
Plug-In Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
Contact Material
AgCdO
Contact Special Features
Magnetic Blowout
Contact Arrangement
1 Form X (NO, Bridging)
Environmental Ambient Temperature (Max)
70°C
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Making Current
10A
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 70°C
Contact Voltage Rating
150 VDC
Contact Limiting Breaking Current
10A
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Actuating System
DC
Coil Power Rating DC
850 mW
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
1
Contact Current Rating (Max)
10A
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
10A
Coil Power Rating Class
800 to 1000 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.