Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 48V DC, 1 P, Quick Connect

  • Mfr # 1393114-4

  • Zoro # G100974994


product price: $53.45
/ea
Sold in multiples of 2 for $106.90

Key Features

Coil Voltage
48V DC
Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Terminal Type
Quick Connect, Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393114-4
Zoro #
G100974994
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.53 in
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Height
1.905 in
Height Class (Mechanical)
40 to 50 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
48V DC
Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Terminal Type
Quick Connect, Solder
Contact Limiting Continuous Current
10A
Input Voltage
150 VDC
Coil Resistance
1800 Ω
Contact Limiting Making Current
10A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Relay Mounting Type
Socket
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Actuating System
DC
Environmental Ambient Temperature (Max)
70°C
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating DC
1300 mW
Contact Current Class
16 A, 5 to 10 A
Contact Special Features
Magnetic Blowout
Contact Arrangement
1 Form X (NO, Bridging)
Operating Temperature Range
-45 to 70°C
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
300mA @ 12V
Series
1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.