Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUGP-7AT5-240=KU 1-1393114-7

KUGP-7AT5-240=KU (Discontinued)

  • Mfr # 1-1393114-7
  • Zoro # G000973462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393114-7
Zoro #
G000973462
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.374 in
Product Length
1.52 in
Product Height
2.248 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
240 VAC
Contact Material
AgCdO
Insulation Clearance Class
5 to 8 mm
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Coil Power Rating AC
2.1 VA
Operating Temperature Range
-45 to 70°C
Coil Special Features
UL Coil Insulation Class B
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
10A
Contact Limiting Breaking Current
10A
Contact Switching Load (Min)
300mA @ 12V
Insulation Clearance Between Contact & Coil
.315 in
Insulation Initial Dielectric Between Open Contacts
3500 Vrms
Contact Limiting Continuous Current
10A
Coil Magnetic System
Monostable, AC
Contact Special Features
3mm Contact Gap
Actuating System
AC
Coil Resistance
9110 Ω
Contact Number of Poles
2
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Resistance
100 MΩ
Contact Limiting Making Current
10A
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
70°C
Contact Arrangement
2 Form A (NO)
Coil Power Rating Class
2 to 3 VA
Contact Current Class
16 A, 5 to 10 A
Contact Current Rating (Max)
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.