Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUHP-11A51-24=KU- 7-1393114-0

KUHP-11A51-24=KU- (Discontinued)

  • Mfr # 7-1393114-0
  • Zoro # G500976413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393114-0
Zoro #
G500976413
UPC #
-
Country of Origin
United States

Dimensions

Product Length
1.97 in
Height Class (Mechanical)
30 to 40 mm
Product Width
1.531 in
Product Height
1.405 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24 VAC
Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Operating Temperature Range
-45 to 45°C
Coil Power Rating AC
2.8 VA
Contact Limiting Breaking Current
20 A
Contact Limiting Short-Time Current
20 A
Environmental Ambient Temperature Class
0 to 50°C
Contact Current Rating (Max)
20 A
Coil Resistance
72 Ω
Contact Switching Load (Min)
300mA @ 12V
Coil Magnetic System
Monostable, AC
Contact Number of Poles
2
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
20 A
Contact Current Class
16 A, 10 to 20 A
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Environmental Category of Protection
RTI
Environmental Ambient Temperature (Max)
45°C
Contact Arrangement
2 Form C (CO)
Contact Limiting Making Current
20 A
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Actuating System
AC
Contact Voltage Rating
240 VAC
Coil Power Rating Class
2 to 3 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.