Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUHP-11AT1-120=KU 6-1393114-5

KUHP-11AT1-120=KU (Discontinued)

  • Mfr # 6-1393114-5
  • Zoro # G100975700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393114-5
Zoro #
G100975700
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Height
2.461 in
Product Length
1.5 in
Product Width
1.394 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Plug-In Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
120 VAC
Contact Material
AgCdO
Coil Magnetic System
Monostable, AC
Contact Limiting Continuous Current
20 A
Contact Arrangement
2 Form C (CO)
Contact Voltage Rating
240 VAC
Coil Power Rating Class
2 to 3 VA
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Breaking Current
20 A
Contact Current Class
16 A, 10 to 20 A
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 45°C
Contact Limiting Short-Time Current
20 A
Coil Power Rating AC
2.9 VA
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Making Current
20 A
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Actuating System
AC
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Environmental Ambient Temperature (Max)
45°C
Contact Number of Poles
2
Coil Resistance
1700 Ω
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
20 A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.