
KUHP-11D17-12=RELAY 2C AGCDO PCB DUST (Discontinued)
- Mfr # 5-1423996-4
- Zoro # G800975727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1423996-4
Zoro #
G800975727
UPC #
-
Country of Origin
Mexico
Dimensions
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.