Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUHP-11DT1-12=KU 7-1393114-2

KUHP-11DT1-12=KU (Discontinued)

  • Mfr # 7-1393114-2
  • Zoro # G500976345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393114-2
Zoro #
G500976345
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.394 in
Product Length
1.5 in
Product Height
2.461 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
12 VDC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Coil Magnetic System
Monostable, DC
Contact Arrangement
2 Form C (CO)
Contact Limiting Making Current
20 A
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Breaking Current
20 A
Contact Current Rating (Max)
20 A
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
1000 to 1500 mW
Contact Current Class
16 A, 10 to 20 A
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Coil Resistance
120 Ω
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Contact Voltage Rating
240 VAC
Contact Number of Poles
2
Coil Power Rating DC
1200 mW
Contact Limiting Continuous Current
20 A
Actuating System
DC
Coil Special Features
UL Coil Insulation Class B
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Resistance
100 MΩ
Contact Limiting Short-Time Current
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.