Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUHP-11DT1-24=KU 7-1393114-3

KUHP-11DT1-24=KU (Discontinued)

  • Mfr # 7-1393114-3
  • Zoro # G600976399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393114-3
Zoro #
G600976399
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.394 in
Product Length
1.5 in
Product Height
2.461 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Number of Poles
2
Coil Power Rating Class
1000 to 1500 mW
Contact Voltage Rating
240 VAC
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Resistance
100 MΩ
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Coil Resistance
472 Ω
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Contact Limiting Short-Time Current
20 A
Contact Limiting Making Current
20 A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Rating (Max)
20 A
Contact Current Class
10 to 20 A, 16 A
Environmental Ambient Temperature (Max)
70°C
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 70°C
Coil Power Rating DC
1230 mW
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current
20 A
Actuating System
DC
Environmental Category of Protection
RTI
Contact Limiting Continuous Current
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.