Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUHP-5A51-24=KU- 8-1393114-5

KUHP-5A51-24=KU- (Discontinued)

  • Mfr # 8-1393114-5
  • Zoro # G500977021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393114-5
Zoro #
G500977021
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.405 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.531 in
Product Length
1.97 in

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VAC
Contact Material
AgCdO
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Contact Number of Poles
1
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Arrangement
1 Form C (CO)
Contact Limiting Breaking Current
30 A
Actuating System
AC
Coil Resistance
72 Ω
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Environmental Ambient Temperature (Max)
45°C
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
30 A
Environmental Ambient Temperature Class
0 to 50°C
Coil Power Rating AC
2.8 VA
Contact Limiting Making Current
30 A
Contact Current Class
16 A, 20 to 30 A
Contact Limiting Continuous Current
30 A
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Coil Special Features
UL Coil Insulation Class B
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
30 A
Operating Temperature Range
-45 to 45°C
Contact Voltage Rating
240 VAC
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.