Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUHP-5AT1-120=KU 8-1393114-1

KUHP-5AT1-120=KU (Discontinued)

  • Mfr # 8-1393114-1
  • Zoro # G300976996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393114-1
Zoro #
G300976996
UPC #
-
Country of Origin
Unknown

Dimensions

Product Length
1.5 in
Product Height
2.461 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.394 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120 VAC
Contact Material
AgCdO
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Contact Current Rating (Max)
30 A
Operating Temperature Range
-45 to 45°C
Contact Limiting Short-Time Current
30 A
Contact Limiting Continuous Current
30 A
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Contact Limiting Breaking Current
30 A
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature (Max)
45°C
Actuating System
AC
Contact Number of Poles
1
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Coil Power Rating Class
2 to 3 VA
Insulation Initial Resistance
100 MΩ
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, AC
Contact Arrangement
1 Form C (CO)
Coil Resistance
1700 Ω
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating AC
2.9 VA
Contact Limiting Making Current
30 A
Contact Current Class
16 A, 20 to 30 A
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.