Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 1423342-1

  • Zoro # G600973701


product price: $47.25
/ea
Sold in multiples of 3 for $141.75

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423342-1
Zoro #
G600973701
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Height
1.905 in
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in
Product Width
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Power Rating DC
1200 mW
Environmental Ambient Temperature Class
85 to 105°C
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Arrangement
2 Form C (CO)
Contact Limiting Making Current
10A
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Operating Temperature Range
-45 to 95°C
Contact Switching Load (Min)
300mA @ 12V
Insulation Clearance Between Contact & Coil
.315 in
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Resistance
120 Ω
Contact Number of Poles
2
Contact Limiting Short-Time Current
10A
Insulation Initial Resistance
100 MΩ
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, DC
Contact Current Class
5 to 10 A, 16 A
Actuating System
DC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Environmental Ambient Temperature (Max)
95°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Breaking Current
10A
Coil Power Rating Class
1000 to 1500 mW
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.