KUIP-7A55-24=KU

  • Mfr # 2-1393115-2

  • Zoro # G500975843


product price:  $25.89
/ea
Sold in multiples of 3 for $77.67

Key Features

Contact Material
AgCdO
Coil Power Rating Class
1 to 2 VA
Coil Special Features
UL Coil Insulation Class B
Insulation Clearance Between Contact & Coil
.315 in
Contact Limiting Continuous Current
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393115-2
Zoro #
G500975843
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.531 in
Product Height
1.405 in
Length Class (Mechanical)
40 to 50 mm
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.906 in

Details

Contact Material
AgCdO
Coil Power Rating Class
1 to 2 VA
Coil Special Features
UL Coil Insulation Class B
Insulation Clearance Between Contact & Coil
.315 in
Contact Limiting Continuous Current
10A
Coil Resistance
85 Ω
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Contact Arrangement
2 Form A (NO)
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Power Relay Type
Industrial Panel Plug-In
Coil Voltage Rating
24 VAC
Contact Limiting Breaking Current
10A
Contact Current Class
16 A, 5 to 10 A
Coil Magnetic System
Monostable, AC
Actuating System
AC
Coil Power Rating AC
2 VA
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Making Current
10A
Contact Number of Poles
2
Insulation Initial Resistance
100 MΩ
Terminal Type
Solder, Quick Connect
Relay Mounting Type
Panel Mount, Bracket

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.