Zoro Homepage

KUL-11A15D-24=KU

  • Mfr # 2-1393115-5

  • Zoro # G100975786


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Contact Material
AgCdO
Contact Current Class
16 A, 5 to 10 A
Actuating System
AC
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393115-5
Zoro #
G100975786
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
2.157 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Product Width
1.405 in

Details

Contact Material
AgCdO
Contact Current Class
16 A, 5 to 10 A
Actuating System
AC
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
10A
Coil Voltage Rating
24 VAC
Coil Magnetic System
Bistable, 2 Coils
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Relay Mounting Type
Socket
Coil Resistance
100 Ω
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature (Max)
50°C
Operating Temperature Range
-45 to 50°C
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
2
Environmental Ambient Temperature Class
0 to 50°C
Terminal Type
Solder, Quick Connect
Coil Special Features
Magnetic Latching
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.