Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 3-1393115-2

  • Zoro # G500975423


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (AC)
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393115-2
Zoro #
G500975423
UPC #
-
Country of Origin
China

Dimensions

Product Height
2.157 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Length
1.55 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (AC)
240V AC
Contact Material
AgCdO
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature Class
0 to 50°C
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
10A
Contact Current Rating (Max)
10A
Contact Limiting Breaking Current
10A
Coil Resistance
350 Ω
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature (Max)
50°C
Contact Current Class
16 A, 5 to 10 A
Actuating System
DC
Coil Magnetic System
Bistable, 2 Coils
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Number of Poles
2
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Operating Temperature Range
-45 to 50°C
Coil Special Features
Magnetic Latching
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating DC
1650 mW
Environmental Category of Protection
RTI
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
1500 mW
Contact Limiting Making Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.