Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 120V AC, 1 P, Quick Connect

  • Mfr # 1393116-4

  • Zoro # G100974550


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Terminal Type
Quick Connect, Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393116-4
Zoro #
G100974550
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Height
2.157 in

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Terminal Type
Quick Connect, Solder
Relay Mounting Type
Socket
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Operating Temperature Range
-45 to 70°C
Environmental Ambient Temperature Class
50 to 70°C
Coil Voltage Rating
120 VAC
Contact Current Rating (Max)
10A
Coil Resistance
3700 Ω
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Arrangement
1 Form A (NO)
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Voltage Rating
240 VAC
Contact Number of Poles
1
Coil Magnetic System
Bistable, 1 Coil
Environmental Ambient Temperature (Max)
70°C
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ
Coil Special Features
Magnetic Latching
Contact Current Class
5 to 10 A, 16 A
Contact Switching Load (Min)
300mA @ 12V
Actuating System
AC
Series
1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.