Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KUL-5D15D-12=KU

  • Mfr # 1393116-5

  • Zoro # G100974604


product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns

Key Features

Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Width Class (Mechanical)
30 to 40 mm
Environmental Category of Protection
RTI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393116-5
Zoro #
G100974604
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Product Height
2.157 in

Details

Item
Definite Purpose Contactor
Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Environmental Category of Protection
RTI
Relay Mounting Type
Socket
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Actuating System
DC
Insulation Initial Resistance
100 MΩ
Coil Magnetic System
Bistable, 2 Coils
Contact Current Rating (Max)
10A
Environmental Ambient Temperature (Max)
50°C
Contact Arrangement
1 Form A (NO)
Terminal Type
Quick Connect, Solder
Coil Power Rating DC
1600 mW
Contact Voltage Rating
240 VAC
Coil Resistance
90 Ω
Operating Temperature Range
-45 to 50°C
Contact Current Class
5 to 10 A, 16 A
Coil Special Features
Magnetic Latching
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Switching Load (Min)
300mA @ 12V
Coil Voltage
12V DC
Series
1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.