Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUMP-11D18-24=KU- 7-1393116-2

KUMP-11D18-24=KU- (Discontinued)

  • Mfr # 7-1393116-2
  • Zoro # G600976313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393116-2
Zoro #
G600976313
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VDC
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Making Current
15 A
Coil Resistance
472 Ω
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Breaking Current
15 A
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Contact Limiting Continuous Current
15 A
Actuating System
DC
Operating Temperature Range
-45 to 55°C
Contact Current Rating (Max)
15 A
Coil Special Features
UL Coil Insulation Class B
Contact Number of Poles
2
Contact Current Class
16 A, 10 to 20 A
Coil Power Rating Class
1000 to 1500 mW
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Power Rating DC
1250 mW
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Voltage Rating
277 VAC
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature (Max)
55°C
Contact Limiting Short-Time Current
15 A
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.