Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 15 A, PCB

  • Mfr # 7-1393116-5

  • Zoro # G200976294


product price: $63.15
/ea
Sold in multiples of 3 for $189.45

Key Features

Mounting Style
Socket
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
15 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393116-5
Zoro #
G200976294
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
15 A
Contact Material
AgCdO
Contact Current Rating (Max)
15 A
Actuating System
DC
Environmental Ambient Temperature (Max)
55°C
Operating Temperature Range
-45 to 55°C
Coil Power Rating Class
1000 to 1500 mW
Coil Resistance
120 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Short-Time Current
15 A
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Making Current
15 A
Contact Number of Poles
2
Coil Power Rating DC
1200 mW
Contact Limiting Continuous Current
15 A
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current
15 A
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Voltage Rating
277 VAC
Contact Current Class
10 to 20 A, 16 A
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.