Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUMP-11D58-24=KU 7-1393116-8

KUMP-11D58-24=KU (Discontinued)

  • Mfr # 7-1393116-8
  • Zoro # G500976437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393116-8
Zoro #
G500976437
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.906 in
Height Class (Mechanical)
30 to 40 mm
Product Height
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.531 in
Length Class (Mechanical)
45 to 50 mm

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Current Rating (Max)
15 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Ambient Temperature (Max)
55°C
Contact Arrangement
2 Form C (CO)
Contact Limiting Short-Time Current
15 A
Contact Number of Poles
2
Operating Temperature Range
-45 to 55°C
Contact Limiting Making Current
15 A
Contact Limiting Continuous Current
15 A
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Voltage Rating
277 VAC
Contact Limiting Breaking Current
15 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Environmental Category of Protection
RTI
Contact Current Class
10 to 20 A, 16 A
Coil Resistance
472 Ω
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
1250 mW
Insulation Initial Resistance
100 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.