Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUMP-14A18-120=KU 8-1393116-4

KUMP-14A18-120=KU (Discontinued)

  • Mfr # 8-1393116-4
  • Zoro # G100976875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393116-4
Zoro #
G100976875
UPC #
-
Country of Origin
China

Dimensions

Product Height
1.97 in
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120 VAC
Contact Material
AgCdO
Environmental Ambient Temperature Class
0 to 50°C
Environmental Ambient Temperature (Max)
45°C
Contact Limiting Breaking Current
15 A
Contact Number of Poles
3
Operating Temperature Range
-45 to 45°C
Contact Limiting Short-Time Current
15 A
Contact Current Rating (Max)
15 A
Coil Power Rating Class
2 to 3 VA
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating AC
2.9 VA
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance
1700 Ω
Actuating System
AC
Contact Limiting Making Current
15 A
Contact Voltage Rating
277 VAC
Contact Arrangement
3 Form C (CO)
Coil Magnetic System
Monostable, AC
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Continuous Current
15 A
Coil Special Features
UL Coil Insulation Class B
Contact Current Class
16 A, 10 to 20 A
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.