Zoro Homepage
This item is Discontinued.
Te Connectivity KUMP-14D18-12=KU 9-1393116-0

KUMP-14D18-12=KU (Discontinued)

  • Mfr # 9-1393116-0
  • Zoro # G800977080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393116-0
Zoro #
G800977080
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.