Zoro Homepage
This item is Discontinued.
Te Connectivity KUMP-14D18-24=KU 9-1393116-1

KUMP-14D18-24=KU (Discontinued)

  • Mfr # 9-1393116-1
  • Zoro # G700977050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393116-1
Zoro #
G700977050
UPC #
-
Country of Origin
China

Dimensions

Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24 VDC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
3 Form C (CO)
Contact Voltage Rating
277 VAC
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating DC
1250 mW
Contact Limiting Short-Time Current
15 A
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
15 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Magnetic System
Monostable, DC
Contact Number of Poles
3
Contact Current Rating (Max)
15 A
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
15 A
Coil Resistance
472 Ω
Contact Current Class
10 to 20 A, 16 A
Operating Temperature Range
-45 to 70°C
Actuating System
DC
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Making Current
15 A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.