Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-11A55-120=KU 2-1393117-9

KUP-11A55-120=KU (Discontinued)

  • Mfr # 2-1393117-9
  • Zoro # G000975978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393117-9
Zoro #
G000975978
UPC #
-
Country of Origin
China

Dimensions

Product Width
1.531 in
Product Length
1.906 in
Product Height
1.405 in
Length Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm

Details

Contact Material
AgCdO
Contact Current Class
16 A, 5 to 10 A
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Magnetic System
Monostable, AC
Insulation Initial Resistance
100 MΩ
Coil Resistance
2250 Ω
Coil Power Rating Class
2 to 3 VA
Contact Number of Poles
2
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating AC
2.1 VA
Contact Arrangement
2 Form C (CO)
Contact Limiting Making Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Short-Time Current
10A
Contact Current Rating (Max)
10A
Actuating System
AC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
55°C
Coil Voltage Rating
120 VAC
Operating Temperature Range
-45 to 55°C
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Relay Mounting Type
Bracket, Panel Mount
Terminal Type
Solder, Quick Connect
Contact Limiting Continuous Current
10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.