Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-11D15-5=KU 4-1393117-8

KUP-11D15-5=KU (Discontinued)

  • Mfr # 4-1393117-8
  • Zoro # G600975644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393117-8
Zoro #
G600975644
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
5 VDC
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Rating (Max)
10A
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Short-Time Current
10A
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Breaking Current
10A
Operating Temperature Range
-45 to 70°C
Coil Resistance
21 Ω
Environmental Category of Protection
RTI
Contact Switching Load (Min)
300mA @ 12V
Contact Voltage Rating
240 VAC
Power Relay Type
Industrial Panel Plug-In
Coil Special Features
UL Coil Insulation Class B
Actuating System
DC
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
1000 to 1500 mW
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Making Current
10A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Power Rating DC
1200 mW
Contact Limiting Continuous Current
10A
Contact Number of Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.