Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, PCB

  • Mfr # 5-1393117-0

  • Zoro # G300975562


product price: $59.79
/ea
Sold in multiples of 2 for $119.58

Key Features

Mounting Style
Socket
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393117-0
Zoro #
G300975562
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in
Product Length
1.55 in
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
DC
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Resistance
1800 Ω
Coil Magnetic System
Monostable, DC
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Power Rating DC
1300 mW
Contact Number of Poles
2
Environmental Ambient Temperature (Max)
70°C
Contact Arrangement
2 Form C (CO)
Contact Voltage Rating
240 VAC
Operating Temperature Range
-45 to 70°C
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.