Bracket, Panel Mount, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 5-1393117-5

  • Zoro # G900975528


product price:  $24.35
/ea
Sold in multiples of 3 for $73.05

Key Features

Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
110 VDC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1393117-5
Zoro #
G900975528
UPC #
-
Country of Origin
United States

Dimensions

Length Class (Mechanical)
40 to 50 mm
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.906 in
Product Height
1.405 in
Product Width
1.531 in

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
110 VDC
Current Rating
10 A
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Contact Arrangement
2 Form C (CO)
Coil Power Rating DC
1250 mW
Contact Current Rating (Max)
10A
Actuating System
DC
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Magnetic System
Monostable, DC
Contact Current Class
5 to 10 A, 16 A
Environmental Ambient Temperature Class
50 to 70°C
Operating Temperature Range
-45 to 70°C
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Coil Resistance
10000 Ω
Environmental Ambient Temperature (Max)
70°C
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
10A
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
10A
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.